Beli oxygen detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL Oxygen Sensoratribut:
- UNSPSC: 31160000
- SANFIX Oxygen DetectorDeskripsi:Oxygen sensors (or lambda sensors) are electronic devices that measure the proportion of oxygen (O2) in the analyzed gas or liquid. Oxygen sensors are also used in hypoxic air fire prevention systems to monitor continuously the concentration of oxygen in a protected volume.Oxygen (O2) detector is novel-looking, compact and portable, which is designed for detecting oxygen concentration. It is equipped with high-quality gas sensor to ensure accurate measurement and stable performance with safety and reliability. It meets stability requirement of industrial site safety monitoring on equipment's high reliability.Widely used in household, chemical industry, mining industry, environmental protection, gas transmission and distribution, biochemical medicine, agricultural research and so on.atribut:
- Dimensions (mm): 67.9x28.47x119.98
- Maximum Overload: 30% oxygen
- Oxygen Measurement Range (%VOL): 0 to 25
- Power Supply: 3x1.5V AAA Batteries
- Response Time (T90) (s): <15
- Sensor Type: Electrochemical O2 sensor
- Smart Sensor Carbon Monoxide Detector (Detektor CO)Deskripsi:A gas detector is a device that detects the presence of gases in an area, often as part of a safety system. This type of equipment is used to detect a gas leak and interface with a control system so a process can be automatically shut down. A gas detector can sound an alarm to operators in the area where the leak is occurring, giving them the opportunity to leave. This type of device is important because there are many gases that can be harmful to organic life.atribut:
- Alarm: Alarm Buzzer
- Alarm Setting: Yes
- Alarm Type: Buzzer
- Auto Power OFF: Yes
- Backlight Display: Yes
- Basic Error (%): ±10
- Battery Indication: Yes
- Battery Type: 3x1.5V AAA
- Gas Type: Carbon Monoxide
- Measuring Principle: Electrochemical principle, life for 3 years
- Measuring Range (ppm): 1-1000
- Operating Temperature (°C): 0 to 50
- Packing: Blister
- Product Size(mm): 135x47x25
- Resolution (ppm): 1
- Response Time (s): <60
- Standard Carton Size (cm): 50x24x46
- Standard Quantity Per Carton: 60
- Smart Sensor Oxygen MeterDeskripsi:Oxygen Meter Smart Sensor AS 8901 merupakan alatuntuk Mengukur kadar oksigen di udara, Dilengkapi dengan Alarm yang bisa disetting sesuai kebutuhan, Termasuk sertifikat kalibrasi pabrikan Smart Sensor.atribut:
- Gas Type: Oxygen
- Measuring Range: 0-30% VOL
- Resolution: 0.001
- Operating Voltage (V): 3.7
- Plug Type: EU 220V plug, US plug 110V (Optional)
- Battery Type: KXD-N3310
- Battery Working Time: 60 hours, 12 hours (with gas pump sampling, but without alarm)
- Dimensions (mm): 120.2x64.5x38.3
- Operating Current (mA) : 20
- Type Display: Segment type LCD
- HONEYWELL Portable Gas Detector (Pendeteksi Gas Genggam)Deskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- SNDWAY Gas Detector 4 In 1 (Sensor Gas Multifungsi)Deskripsi:Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.atribut:
- Response Time (s): < 30
- JIKCO Oxygen MonitorDeskripsi:A large LCD display that is easy to see. The alarm concentration can be set arbitrarily. Calibration at any concentration suitable for the measured concentration and one-touch calibration with normal air (20.9% O2) are possible.atribut:
- AS ONE Part Number: 1-1545-01
- Type: Built-in sensor type
- SNDWAY Gas Detector (Sensor Gas)Deskripsi:Detektor Gas Mudah Terbakar (Natural Gas, LPG, Suitable for artificial gas)Mengukur SuhuPengaturan Automatic Power Off (APO)Satuan ukur gas dalam PPMPengaturan batas bawah alarm (LAL)Pengaturan batas atas alarm (HAL)
- HONEYWELL Pendeteksi Gas PortabelDeskripsi:Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
- Smart Sensor Detektor Oksigen (Sensor Kadar Oksigen)Deskripsi:SmartSensor AR8100 Oxygen Detector adalah alat yang mendeteksi keberadaan gas di suatu daerah, seringkali sebagai bagian dari sistem keselamatan. Peralatan jenis ini digunakan untuk mendeteksi kebocoran gas dan antarmuka dengan sistem kontrol sehingga proses dapat dimatikan secara otomatis. Detektor gas dapat membunyikan alarm kepada operator di daerah di mana kebocoran terjadi, memberi mereka kesempatan untuk pergi. Jenis perangkat ini penting karena ada banyak gas yang bisa berbahaya bagi kehidupan organik.atribut:
- Power: 3.7V li . Battery
- Dimensions (mm): 181x63x30
- GVDA Gas Detector (Pendeteksi Kebocoran Gas)Deskripsi:GVDA GD139 Natural Gas Leak Detector with 12-inch Extendable Probe,%LEL Propane Leak Detector with Built-in Flashlight for Methane, Butane, Combustible Gas for Home, RV, This GD139 meter is a combustible gas leakage detector, which is used to detect the leakage of combustible gas quickly and reliably.
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- Lutron Dissolved Oxygen MeterDeskripsi:This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...atribut:
- Circuit: Custom one-chip of microprocessor LSI circuit
- Smart Sensor Multi Gas Monitor (Detektor Gas Campuran)Deskripsi:Smart Sensor AS8900 merupakan alat pendeteksi gas yang dapat mendeteksi 4 macam gas seperti, Oksigen (O2). Karbon Monoksida (CO), Hidrogen Sulfida (H2S), dan Gas mudah meledak (LEL). Alat ini didukung dengan resolusi 0.1% / 1mo/mol(ppm) / 1% dan measuring principle electrochemical principle.Mendeteksi:1. Oksigen (O2)2. Karbon Monoksida (CO)3. Hidrogen Sulfida (H2S)4. Gas mudah meledak (LEL)
- MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)Deskripsi:DescriptionThe Milwaukee MW600 PRO Portable Dissolved Oxygen meter is one of Milwaukee's most popular meters with its reliable and fast operation as well as its accuracy.The Milwaukee PRO DO Meter is preferred by people looking for lab level accuracy without the cost. The Milwaukee DO Meter is popular with everyone from field biologists and educators to fish farmers and koi pond owners.atribut:
- Environment (%): Max RH 95
- Membranes: 5
- Temperature Compensation (°C): Automatic, from 0 to 30
- Calibration: Manual on 2 Points (Zero and Slope)
- Battery Life (hour): Approx. 70 of Continuous Use
- Battery Type (V): 1x9 Alkaline
- Dimensions (inch): 5.7x3.1x1.6
- Environment Temperature (°C): 0 to 50
- O2 Accuracy (%): ±1.5 Full Scale
- O2 Range (mg/L): 0.0 to 19.9
- O2 Resolution (mg/L): 0.1
- Probe: MA840 Refillable Polargraphic Probe Included
- Probe Length (ft): MA840 has a 10 cable
- Apogee Instruments Oxygen Sensor with Handheld MeterDeskripsi:The MO-200 is designed to measure 0 to 100 % oxygen and is connected to a hand-held meter via cable that displays and stores measurements. The wide measurement range allows it to be used for applications either in the soil or in the lab with the diffusion or flow-through head accessories. The sensor is housed in a polypropylene body and electronics are fully potted. Typical applications include measurement of O2 in laboratory experiments, monitoring gaseous O2, in indoor environments for climate control, monitoring of O2 levels in compost piles and mine tailings, monitoring redox potential in soils, and determination of respiration rates through measurement of O2 consumption in sealed chambers, or measurement of O2 gradient in soil/porous media.The meter has a sample and log mode, and will record an average daily value. Sample mode will record up to 99 manual measurements. Log mode will power the meter on/off to make a measurement every 30 seconds. Every 30 minutes the meter will average the sixty 30 second measurements and record the averaged value to memory. The meter can store up to 99 averages, once full it will start to overwrite the oldest measurement with new ones. An average daily value will be recorded from the 48 averaged measurements (making a 24 hr period). Sample and log measurements can be reviewed on the LCD display or by downloading the data to a computer, however, the average daily value can only be viewed by downloading the data to a computer. Downloading data to a computer requires the AC-100 communication cable (a standard USB cable will not work) and ApogeeAMS software.atribut:
- Measurement Range (%): 0 to 100 O₂
- Measurement Repeatability (%): ± 0.1 at 20.9 % O₂
- Non-linearity (%): Less than 1
- Oxygen Consumption Rate (µmol): 0.1 per day at 20.9 % O₂ and 23 C
- Operating Environment (C): 0 to 50, less than 90 % non-condensing relative humidity up to 30 C, less than 70 % non-condensing relative humidity from 30 to 50 C, 60 to 140 kPa
- Cable: 2 m of four conductor, shielded, twisted-pair wire with santoprene rubber jacket (high water resistance, high UV stability, flexibility in cold conditions), additional cable available
- Meter Dimensions (LxWxH) (mm): 126x70x24
- Response Time (s): 14 (time required to read 90 % of saturated response)
- Sensor Dimensions (mm): 32 diameter, 68 height
- NEW COSMOS Oxygen Indicator & Alarmatribut:
- Detection Method: Diffusion type
- Power Supply: 100 VAC ± 10%, 50/60 Hz ± 10%
- Size (mm): 82x35x150 (excluding protrusions)
- Detection Range (vol%): 0 to 25.0
- Alarm Settings (vol%): 1st stage/19.0 , 2nd stage/18.0
- Detection Principle: Diaphragm galvani battery type
- Instruction Accuracy: 25.0 vol% or less/within. + -. 0.7 vol%, 25.1 vol% or more/within. + -. 3.0 vol%
- Package Size (mm): 215x330x65
- Fieldpiece Field-Replaceable Oxygen Sensor for SOX3Deskripsi:The SOX3 uses an oxygen smart sensor that is field replaceable. Techs no longer have to send their field oxygen sensor instruments in for calibration because the oxygen sensor simply twists in and out.
Daftar Harga oxygen detector Terbaru November 2026
| HONEYWELL Oxygen Sensor | Rp13.999.900 |
| SANFIX Oxygen Detector | Rp2.199.900 |
| Smart Sensor Carbon Monoxide Detector (Detektor CO) | Rp899.900 |
| Smart Sensor Oxygen Meter | Rp4.099.900 |
| HONEYWELL Portable Gas Detector (Pendeteksi Gas Genggam) | Rp8.799.900 |
| SNDWAY Gas Detector 4 In 1 (Sensor Gas Multifungsi) | Rp2.799.900 |
| JIKCO Oxygen Monitor | Rp20.999.900 |
| SNDWAY Gas Detector (Sensor Gas) | Rp949.900 |
| HONEYWELL Pendeteksi Gas Portabel | Rp10.999.900 |
| Smart Sensor Detektor Oksigen (Sensor Kadar Oksigen) | Rp3.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/auP110909390-1.jpg)

/7gP109376268-1.jpg)
/36P106780114-3.jpg)

/6iP109205234-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Pendeteksi%20Gas%20Portabel/jdP105145697-1.jpg)
/3xP107510141-1.jpg)
/r2P110909974-1.jpg)
/n7P103679835-1.jpg)
/djP105708487-2.jpg)
/NKN%20Plummer%20Block/czP107629467-1.jpg)

/3fP107510123-1.jpg)
/d9P108366477-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)